The N-Ferno® 6874 Thermal Mouthpiece has 2 layers of insulation with a neoprene shell and a fleece liner to provide comfort, warmth and face protection in extremely cold weather work conditions. This thermal winter face mask is made to fit most N-Ferno® Winter Liners (liners sold separately) to double up the warmth on those extra-frigid jobsites. The water-resistant, 1mm neoprene is warm and breathable while remaining soft and stretchy for a close, heat-trapping fit. Polyester fleece lines the inside of the mouthpiece for comfort against the skin, long wear and optimal breathability. Shell design prevents the mask from being sucked into the mouth for plenty of breathing space and protection from the cold air. The detachable face mask allows you to let in air or remove for speaking when needed. The adjustable hook and loop closure have a secure and adjustable fit to prevent the mask from moving around during any task. Great cold weather work gear for people who spend extended periods of time in cold environments such as construction, freight, drilling or mining, delivery service, landscaping, and warehousing. Also great for recreational use like skiing, snowboarding, sledding or other winter activities that may need a helmet.
Ergodyne® N-Ferno® 6874 Thermal Mouthpiece, 2-Layer, Fleece-Lined, Neoprene Shell, Black
|
Questions & Answers (0)
Product Description
PRICE
$9.20
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Type | Mouthpiece |
| Reflective Tape | No |
| Color | Black |
| Series | N-Ferno® 6874 |
| Thermal | Yes |
| Style | Over The Head |
| Insulated | No |
| Closure Type | Slip-On |
| High Visibility | No |
| Material | Neoprene/Fleece |
| Description | Thermal Mouthpiece |
| Gender | Unisex |
| Package Quantity | 1 |
| Manufacturers Part Number | 16874 |
| Covers | Mouth |
| Lining Material | Fleece |
| Waterproof | No |
| Primary Use | Cold Weather Protection |
| Water Resistant | No |
| Brand | Ergodyne |