Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3212208

MPN #: 7000005818

3M™ 69 Glass Cloth Electrical Tape, 3/4" x 66 ft, 7 mil, White - Pkg Qty 50

Product Description
3M™ Glass Cloth Electrical Tape 69 features a pressure sensitive, high temperature, thermosetting, silicone adhesive. It is commonly used in UL applications rated up to 600 volts in dry locations and in a variety of coil/transformer and motor applications including as an outer wrap for bobbin wound coils, banding arbor wound coils, lead pad hold-down, end turns and lead anchor and connections. UL recognized and 200°C (392°F) temperature rated. CSA certified and 180°C (356°F) temperature rated. RoHS Compliant and QPL Listed - QPL-19166 pre MIL-I-19166

3M™ Glass Cloth Electrical Tape 69 is a white, 0.178 mm (7-mil) thick tape composed of a 0.140 mm (5.5-mil) glass cloth backing coated on one side with a non-corrosive, high-temperature, flame retardant, thermosetting silicone pressure-sensitive adhesive.

Printable. 5 year shelf-life when stored per 3M recommended conditions.

PRICE
$1,997.50  Sold in packages of 50 / $39.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length66
Width3/4 in

Product Details

TypeInsulating
Package Quantity50
DescriptionGlass Cloth Tape
ColorWhite
Manufacturers Part Number7000005818
Mil Thickness7 mil
Brand3M