Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3212405

MPN #: 7100148732

3M™ Scotch-Weld™ DP810 Low Odor Acrylic Adhesive, 48.5 ml Duo Pak, Black - Pkg Qty 12

Product Description
When using a Duo-Pak (DP) size adhesive, rely on 3M™ dispensing equipment for convenient and accurate metering, mixing and dispensing. Provides High Shear and Peel Strength and is Toughened for Impact Resistance This unique acrylic gives you the strong shear and peel strength along with good impact resistance for durability to meet demanding end-use applications. Making work safer, faster, and more efficient, that's just a few of the benefits of 3M™ Scotch-Weld; Low Odor Acrylic Adhesive DP810 Black. It bonds on a variety of substrates ranging from metals, composite and many plastics including nylon. The acrylic adhesive cures to a tan or black color.

Recommended Applications:
  • Sporting goods (metal to metal, metal to plastic bonding)
  • Appliance manufacturing (metal to metal, metal to glass)
  • Electronic casing assembly
  • 10 Minute Work Life and 20 Minute Handling Strength With a mix ratio is 1:1,
  • 3M™ Scotch-Weld; Low Odor Acrylic Adhesive DP810 Black provides a 10 minute work life to allow time to adjust fit prior to setting
The adhesive reaches handling strength in approximately 20 minutes and is fully cured in 8-24 hours (at 72°F/22°C). (Note: excess adhesive exposed to air around the bond lines may remain tacky up to 48 hrs.) 3M™ Scotch-Weld; Low Odor Acrylic Adhesive DP810 Black is approved under UL 746C, polymeric materials use in electrical equipment. Easy Adhesion with Acrylic Acrylic adhesives, often referred to as epoxy adhesives or epoxy glue, are two-part adhesives that provide excellent bond strength and durability, although slightly lower adhesion than 2 part epoxy in some situations. However, acrylic glues have several features that make them easier to use, including a much faster cure speed, higher tolerance for oily or unprepared bonding surfaces and the ability to bond a wide variety of materials, including nearly all plastics. Newer acrylic adhesive formulations are room temperature stable with a moderate shelf life.

PRICE
$671.40  Sold in packages of 12 / $55.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size48.5

Product Details

TypeAcrylic Adhesive
Package Quantity12
ColorTan
Manufacturers Part Number7100148732
For Use WithGlass, Metal, Plastics, Rubber, Wood
Brand3M