Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lorell

Model # :WBB836403

MPN #: LLR69433

Lorell® 2-Drawer Lateral File - 35"W x 22"D x 29-1/2"H - Cherry - Essentials Series

Product Description
Lorell® 69000 Series 2-Drawer Lateral File, 35"W x 22"D x 29-1/2"H, Cherry

Lateral file is part of Lorell 69000 Series Laminate Furniture with high-quality laminate construction and metal-to-metal cam-lock connections. Cherry laminate top is 1" thick for durability. Central locking system locks both drawers at once. Anti-tip feature allows only one drawer to be opened at a time. Both file drawers accommodate letter-size and legal-size files with included hangrails. Drawers offer full extension and roll smoothly on steel ball bearings. Design also includes 3mm PVC edges and adjustable floor guides.

Features

  • Leveling Glide & Lockable Drawer


PRICE
$479.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width35 in
Depth22 in
Height29-1/2 in
Top Thickness1 in

Product Details

Assembly RequiredYes
TypeCabinet
Number of File Drawers2
Frame Color FamilyRed
ColorCherry
Top Color FamilyRed
Number of Drawers2
Construction TypeUnassembled
Package Quantity1
Frame MaterialLaminate
Manufacturers Part NumberLLR69433
Collection69000 Series
Top MaterialLaminate
BrandLorell