Interion by Global Industrial
Model # :WB695516
Interion® 20" Under Desk Storage Cabinet - Cherry
|
Questions & Answers (0)
Product Description
Interion® 20"W Mobile Storage Cabinet
Interion's® By Global Industrial office furniture line helps optimize your work space, while adding functionality and clean design. Our goal is to make your work space adaptable to your changing needs. Our mobile storage cabinet comes with 4 casters - 2 locking and 2 swivel - so you can move the cabinet where you need. Tuck the cabinet under your desk or pull it out and use the top as an additional storage area. There is 1 adjustable shelf you can adjust based on your needs. Cabinet is 20"W x 16"D x 28.5"H and made with Cherry melamine over a particleboard base. Easy Assembly. 1 Year Warranty.
Interion's® By Global Industrial office furniture line helps optimize your work space, while adding functionality and clean design. Our goal is to make your work space adaptable to your changing needs. Our mobile storage cabinet comes with 4 casters - 2 locking and 2 swivel - so you can move the cabinet where you need. Tuck the cabinet under your desk or pull it out and use the top as an additional storage area. There is 1 adjustable shelf you can adjust based on your needs. Cabinet is 20"W x 16"D x 28.5"H and made with Cherry melamine over a particleboard base. Easy Assembly. 1 Year Warranty.
PRICE
$189.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Depth | 16 in |
| Height | 28-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Cabinet |
| Frame Color Family | Red |
| Color | Cherry |
| Top Color Family | Red |
| Construction Type | Unassembled |
| Frame Material | Laminate |
| Manufacturers Part Number | 695516 |
| Top Material | Laminate |
| Brand | Interion by Global Industrial |