Lorell® Peninsula Post - 3-1/2" Dia. x 28-1/2"H - Black - Essentials Series
Write a Review
|
Questions & Answers (0)
Product Description
Lorell® 69000 Series Peninsula Post, 3-1/2" Dia. x 28-1/2"H, Black
Peninsula post is part of Lorell 69000 Series Laminate Furniture with high-quality laminate construction and metal-to-metal cam-lock connections. Peninsula comes in two boxes, and the Mahogany (LLR69380/LLR69379) or Cherry (LLR69415/LLR69414) top must be ordered separately for a complete unit. Use the peninsula to extend worksurfaces and create configurations to make the most efficient use of your office space.
View the Essentials collection here.
Peninsula post is part of Lorell 69000 Series Laminate Furniture with high-quality laminate construction and metal-to-metal cam-lock connections. Peninsula comes in two boxes, and the Mahogany (LLR69380/LLR69379) or Cherry (LLR69415/LLR69414) top must be ordered separately for a complete unit. Use the peninsula to extend worksurfaces and create configurations to make the most efficient use of your office space.
View the Essentials collection here.
PRICE
$62.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-1/2 in |
| Depth | 3-1/2 in |
| Height | 28-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Accessory |
| Package Quantity | 1 |
| Description | Peninsula Post |
| Top Color Family | Black |
| Manufacturers Part Number | LLR69381 |
| Collection | Essentials |
| Brand | Lorell |