Safco® Medina Series 2 Drawer Lateral File Gray Steel
Write a Review
|
Questions & Answers (0)
Product Description
The Medina Series of laminate casegoods combines Italian-influenced designs, style, and durability. Medina features a floating work surface with a beveled edge that combined with three different laminates sets Medina above all other lines. Accommodates letter and legal sized hanging file folders. Gang-Lock features removable core enabling keyed-alike suites. Includes counter-weight for stability when in use. Drawers operate smoothly using full-extension ball-bearing suspensions.
PRICE
$1,019.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 20 in |
| Height | 29-1/2 in |
Product Details
| Assembly Required | Yes |
| Lock Type | Keyed-Alike |
| Type | Cabinet |
| Number of Locking Drawers | Yes |
| Frame Color Family | Gray |
| Color | Gray |
| Top Color Family | Gray |
| Number of Drawers | 2 |
| Construction Type | Unassembled |
| Manufacturers Part Number | MVLFLGS |
| Collection | Medina |
| Top Material | Laminate |
| Brand | Safco |
Warranty
| Warranty | Lifetime Limited |