Lorell® Pedestal - 16"W x 22"D x 28-1/4"H - Mahogany - Essentials Series
Write a Review
|
Questions & Answers (0)
Product Description
Lorell 69000 Series Box/Box/File Fixed Pedestal, LLR69603, 16"W x 22"D x 28-1/4"H, Mahogany
Freestanding, fixed pedestal is part of Lorell 69000 Series Laminate Furniture with high-quality laminate construction. Pedestal offers filing storage for your important documents. The file drawer includes hangrails and holds letter-size and legal-size hanging files. Laminate top is 1" thick for durability. Design also includes 96mm metal drawer pulls with a silver brush finish and 3mm PVC edges.
View the Essentials collection here.
Freestanding, fixed pedestal is part of Lorell 69000 Series Laminate Furniture with high-quality laminate construction. Pedestal offers filing storage for your important documents. The file drawer includes hangrails and holds letter-size and legal-size hanging files. Laminate top is 1" thick for durability. Design also includes 96mm metal drawer pulls with a silver brush finish and 3mm PVC edges.
View the Essentials collection here.
PRICE
$309.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Depth | 22 in |
| Height | 28-1/3 in |
| Weight | 93 lbs |
| Top Thickness | 1 in |
Product Details
| Assembly Required | Yes |
| Type | Pedestal |
| Number of File Drawers | 1 |
| Frame Color Family | Red |
| Color | Mahogany |
| Top Color Family | Red |
| Number of Drawers | 3 |
| Pedestal Type | Box/Box/File |
| Description | Box/Box/File Fixed Pedestal |
| Frame Material | Laminate |
| Manufacturers Part Number | LLR69603 |
| Collection | Essentials |
| Top Material | Laminate |
| Brand | Lorell |