+

Frequently Purchased Together
Price: $15,200.00
$2,533.33/mo
suggested payments with 6 month special financing OR Save 5%on Purchase.
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Jet 690168 JTM-1 Milling Machine W/Acu-Rite 200S DRO & X-Axis Powerfeed, 2 HP
Three-stage power down feed with auto stop, high precision Class 7 spindle bearings and the rugged stability of Meehanite castings ensures you get everything you need from the JTM-1 and 2 models. The internally cooled spindle head prevents seizing, and JET precision engineering ensures superior results with all the features you've come to expect, all backed by the industry-leading JET Two Year Warranty
Features:
Three-stage power down feed with auto stop, high precision Class 7 spindle bearings and the rugged stability of Meehanite castings ensures you get everything you need from the JTM-1 and 2 models. The internally cooled spindle head prevents seizing, and JET precision engineering ensures superior results with all the features you've come to expect, all backed by the industry-leading JET Two Year Warranty
Features:
- Meehanite casting
- Precision bored and honed Milling head
- Large diameter quill is chromed
- High precision Class 7 spindle bearings
- Spindle head is internally cooled
- Satin chrome finished dials
- Heavy duty spindle motor drive
- One piece quill pinion and shaft
- Three stage power downfeed with automatic stop
- Heavy duty spindle brake
- Precision hardened and ground ways
- Adjustable gibs throughout
- Internal coolant tank built into base for use with coolant system (coolant pump not included)
- Tolerance test sheet included
- One shot lubrication system
- Way covers
- Draw bar
- Tool box with tools
Weights & Dimensions
- Table Cross Travel 12-1/2 in
- Spindle Travel 5 in
- Collet Capacity 1/8 - 7/8 in
- Table Longitudinal Travel 23-7/8 in
- Quill Diameter 3-3/8 in
- Max Distance Spindle to Table 17-1/2 in
- Table Size (L x W) 9 x 42 in
- T-Slots Number And Size 3 & 5/8 in
- T-Slots Centers 2-1/2 in
- Min Distance Spindle to Column 4-1/2 in
- Travel Of Ram 13-3/8 in
- Max Distance Spindle to Column 19 in
- Travel Of Knee 14-1/2 in
- Distance Spindle To Column 19 in
Product Details
- Head Movement (Degrees) 90 R & L, 45 F & B °
- Power Draw Bar Manual
- Motor Voltage 230 V
- Spindle Taper R-8
- Range of Spindle Speeds 80 - 5,440 rpm
- Motor Horsepower 2 HP
- Style Step Pulley R8
- Work Table Weight Capacity 550 lbs
- Number of Spindle Speeds 16
- Powerfeed X-Axis
- DRO Acu-Rite 200S
- Phase Three
- Quill Down Feed Rates (IPR) .0015 - .003 - .006
- Brand JET
- Warranty 2-Year Warranty
- Manufacturers Part Number 690168
Photo/Video Gallery
-
JET Metal Machines
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Jet 690168 JTM-1 Milling Machine W/Acu-Rite 200S DRO & X-Axis Powerfeed, 2 HP
$15200.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories