Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB2274680

MPN #: JT9-650211

Jet JT9-650211 20 Piece TiN Coated Single End Mill Set

Product Description

Features:
  • Square end mill type to be used for general milling aplications
  • TiN (Titanium Nitride) coating provides extreme hardness and heat resistance allowing tool to run at higher speeds and feeds
  • Excellent for general-purpose use as TiN provides higher lubricity for freer chip flow, reduced build-up edge formations and catering
  • 3/16" to 3/4" by 16ths


PRICE
$249.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberJT9-650211
TypeSingle End Mill Set
DescriptionEnd Mill Set
BrandJET