Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB0231044

MPN #: JT9-690179

Jet JT9-690179 JTM-4VS-1 Milling Machine W/Acu-Rite 200S DRO & X-Axis Powerfeed, 2 HP

Product Description

Constructed using the Meehanite casting process, JET Variable Speed Milling Machines provide consistent and reliable operation. Precision bored and honed Milling heads ensure quality cuts, and the three-stage power downfeed with automatic stop makes the JET Variable Speed Milling Machines easy to use. Available in single or three phase power configurations, the JET JTM-4VS Series mills are backed by the industry leading two year full service and parts warranty

Features:
  • Meehanite casting
  • Precision bored and honed Milling head
  • Large diameter quill is chromed
  • High precision Class 7 spindle bearings
  • Heavy duty spindle motor drive
  • One piece quill pinion and shaft
  • Heavy-duty spindle brake
  • Chrome plated motor shaft with lower bearing support
  • Large diameter quill is chromed
  • Precision hardened and ground ways and table
  • Standard Equipment:
  • Locks on all movable surfaces
  • One shot lubrication system
  • Way covers
  • Draw bar
  • Tool box with tools


PRICE
$20,839.00

1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

T-Slots Centers2-1/2 in
Max Distance Spindle to Table17-1/2 in
Travel Of Ram13-3/8 in
Spindle Travel5 in
Quill Diameter3-3/8 in
Travel Of Knee14-1/2 in
Table Size (L x W)9 x 49 in
Collet Capacity1/8 - 7/8 in
T-Slots Number And Size3 & 5/8 in
Min Distance Spindle to Column4-1/2 in
Table Longitudinal Travel34 in
Max Distance Spindle to Column19 in
Table Cross Travel12 in

Product Details

PowerfeedX-Axis
Motor Voltage115/230 V
DROAcu-Rite 200S
Phase1
Power Draw BarManual
Head Movement (Degrees)90 R & L, 45 F & B °
Manufacturers Part NumberJT9-690179
Motor Horsepower2 HP
Spindle TaperR-8
BrandJET
Number of Spindle SpeedsVariable
Work Table Weight Capacity660 lbs
StyleVariable Speed R8
Range of Spindle Speeds60 - 4,200 rpm
Prewired230V

Warranty

Warranty2 yr