Signal Combinations
Availability
Brand
Certifications
Length
Type
Height
Color
Price
Related Products
Weatherproof Internal base mounted horn rated at 85 dB at 10 feet (3.05 m) Cast base can be utilized as a junction box The Edwards 51 Series AdaptaBeacon flashing lights with horns are designed to provide a bright visual indication utilizing special optics within a shatter resistant polycarbonate lens. The polycarbonate double fresnel lens ensures efficient light dispersion. This is accomplished with a series of complementing fresnels that cause the dome to "fill" when the light is operating. Beam distance is also increased with fresnel lenses. Lenses are available in six colors: red ...
Features: Synchronized audible & synchronized visual signal Supervised wiring Terminals for easy wiring Red or white flame resistant housing Strobe available in 15/75 and 17 candela models Engineered thermoplastic housing UL flame rated 94V-0 Temporal horn/strobe are especially designed for use with compatible life safety communication and control equipment to alert occupants of a life safety event. Horn emits a piercing low frequency sound that is easily heard above moderate ambient noise levels. Flash from its strobe can be noticed from almost any position in the room, corridor, or ...
The 48XBRM Series LED Visual Indicator is a UL and cUL listed dual-mode signaling device housed in a corrosion resistant Type 4X enclosure. The 48XBRM Series XBR (XTRA-BRITETM) is suitable for indoor or outdoor installations and can be panel or conduit mounted. The base is manufactured from a polycarbonate/ABS blend and the lens is made of shatter resistant polycarbonate. The 48XBRM Series LED is available in AC and DC models with a gray base and an amber blue green red or white lens. Rated for use in indoor and outdoor applications 24V DC Gray base Option for panel or conduit mounting ...
Weatherproof Light intensifying reflector 75 revolutions per minute Bayonet lamp socket for easy replacement Cast base can be utilized as junction box May be mounted vertically facing up or down in 3 ways Direct Surface 4" (102mm) octagon box 1/2" (13mm) NPT conduit Rotating signal designed to provide maximum brilliance and long term durability with minimum maintenance. The polycarbonate dome allows for easy cleaning. May be mounted in any orientation. For direct mounting applications unit is supplied complete with gasket and rubber expansion plugs. For weatherproof installation unit must ...
Low current draw High dB output Terminals for easy wiring Gray flame resistant housing Five lens colors 150 candela strobe (clear lens) Diode polarized units available Engineered thermoplastic housing 1000 hour strobe tube The Edwards 869STR AdaptaBeacon series are bright low current high decibel surface mount combination electronic horn/strobes for indoor flush mount use. They have been designed for mounting in a standard 4" (102mm) square backbox with extension ring (total minimum depth of 3" (76mm)) (not supplied). Strobe and horn may be operated independently. The 869STR AdaptaBeacon ...