- Signal Tofor use in cleanroom applications (FraunhoIPA approval) and the food industry (EHEDG approval)
- Depending on the version up to 7 colours and additional light effects
- Integrated, high-output buz(85 dB)
- IP67/69k
Werma 69530055 Cleansign WM Contin. Tone 557g, Green/Yellow/Red
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$769.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 112 mm |
| Depth | 125 mm |
| Height | 485 mm |
| Net Weight | 557 g |
Product Details
| Lens | PA |
| Color | Multi-colored |
| Temperature Range | -30C … +50C °F |
| Voltage | 24V DC V |
| Protection Rating | IP67/69K |
| Light Source | LED |
| Description | Cleansign WM Contin. Tone |
| Manufacturers Part Number | 69530055 |
| Housing Material | PA |
| Brand | Werma |