Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Edwards Signaling

Model # :WBB790227

MPN #: 2447TH-R

Edwards Signaling, 2447TH-R, Temporal Horn, Red, Horn Only

Product Description
Features:

  • Low current draw
  • Supervised wiring
  • Terminals for easy wiring
  • Red or white flame resistant housing
  • Engineered thermoplastic housing UL flame rated 94V-0
  • Low current, high decibel, high quality notification appliance intended for use in fire alarm applications.
  • Horn is a self-synchronized, temporal signal that meets the requirements of NFPA 72.
  • Suitable for wall or ceiling mounting in outdoor or indoor applications. Both output level and sound pattern are field selectable.
  • Unit comes factory set for a temporal signal with a 74 dB output.
  • Designed for indoor or outdoor wall or ceiling mounting.
  • Flush mounting use a standard 4" (72mm) square box.
  • Surface mounting, use Cat No. 2459-SMB-R (red) or 2459-SMB-W (white) surface mount box.
  • Weatherproof mounting, use weatherproof surface box Cat No. 2459-WPB-R (red) or 2459-WPB-W (white).
  • Electronic horn is an audible signaling appliance for installations that operate in conjunction with an installed fire alarm panel and detection devices.
PRICE
$64.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

HornTemporal Horn
Mounting LocationSurface Or Flush, Wall Or Ceiling
Signal TypeHorn
MaterialPlastic
DescriptionTemporal Horn
Manufacturers Part Number2447TH-R
LED Color FamilyRed
BrandEdwards Signaling

Compliance & Certifications

CertificationsUL, ULC, CSFM