6' Aluminum Team Bench w/ Rear Shelf & Backrest, Surface Mount or Portable
Write a Review
|
Questions & Answers (0)
Product Description
Deluxe 6' portable team bench with aluminum frames, 10" anodized aluminum seat and backrest, rear shelf that consist of (2) 10" wide aluminum planks This product has Warranty of 5 Years.
PRICE
$1,079.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 39 in |
| Height | 34 in |
| Seat Length | 72 in |
| Seat Width | 10 in |
| Seat Height | 17 in |
Product Details
| Assembly Required | Yes |
| Type | Backed Bench |
| Frame Color Family | Silver |
| Color | Silver |
| Number of Seats | 4 |
| Finish Type | Clear Coat |
| Material | Aluminum |
| Frame Material | Aluminum |
| Manufacturers Part Number | BE-DGS00600 |
| Mounting Style | Portable |
| Collection | Team |
| Brand | National Recreation Systems |
Warranty
| Warranty | 5 Years yr |