The L6206 Fiberglass 6-foot Leaning Ladder is ideal for the professional. With a duty rating of 300 pounds, it features the LEANSAFE® ladder top that secures tools and accessories, and is uniquely designed to securely lean against flat wall surfaces, wall corners, poles, and wall studs and perform as a standard step ladder. LEANSAFE® ladders have a lower rear rail to front rail connection point allowing the user to get closer to the work when in step ladder mode. Leaning a ladder safely requires that the rear rail is latched to the front rail. Werner's patent pending single latch design stays engaged when needed, and is centrally located to easily open and close.
Werner 6' Fiberglass Leansafe Ladder w/ Plastic Tool Tray, 300 lb. Cap - L6206
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$219.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 24 in |
| Height | 72 in |
| Weight Capacity | 300 lbs |
| Weight | 21.7 lbs |
| Height to Top Step/Platform | 74-2/5 in |
Product Details
| Assembly Required | No |
| Number of Steps | 6 |
| Color | Orange/Yellow |
| Duty Rating | Type IA |
| Material | Fiberglass |
| Description | Step Ladder |
| Manufacturers Part Number | L6206 |
| Brand | Werner |
Compliance & Certifications
| Certifications | ANSI & OSHA |