The M7108-1 Fiberglass Manhole Ladder features 3-foot plastic sleeves that protect the upper rails from manhole damage. These sleeves increase the longevity of the ladder. The combination rail shield and shoe protects the bottom of the rails from damage. The exclusive Alflo® rung joint means Twist-Proof® performance, and these ladders also have a duty rating of 375 pounds. The vinyl coated aluminum hoop end caps are ideal for easily removing the ladder from the manhole. The Traction-Tred® round rungs are slip-resistant.
Werner 8' Type 1AA Fiberglass Manhole Ladder M7108-1
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 12-1/4 in |
| Height | 86 in |
| Weight Capacity | 375 lbs |
| Weight | 20 lbs |
| Max Working Height | 8 in |
Product Details
| Type | Uncaged |
| Number of Steps | 8 |
| Color | Yellow |
| Duty Rating | Type IAA |
| Material | Fiberglass |
| Manufacturers Part Number | M7108-1 |
| Brand | Werner |
Compliance & Certifications
| Certifications | ANSI & OSHA |
Related Products
The Werner® T6203 Fiberglass 3-foot Twin Stepladder offers a high-performance dual HolsterTop® with a paint and tool holder for convenience. The internal spreaders are heavy-duty, and the slip-resistant Traction-Tred® steps are all double riveted and knee braced. These Twin Stepladders allow 300 pounds per side, making them ideal for one- or two-person jobs. The EDGE® molded brace and-foot pad combination provide bracing strength and increased protection against damage. Fiberglass rails are non-conductive for working near electricity. Features: Four (4) rivets attach top to each rail ...
The L7310 Fiberglass 10-foot Leaning Ladder is ideal for the professional. With a duty rating of 375 pounds, it features the LEANSAFE® ladder top that secures tools and accessories, and is uniquely designed to securely lean against flat wall surfaces, wall corners, poles, and wall studs and perform as a standard step ladder. LEANSAFE® ladders have a lower rear rail to front rail connection point allowing the user to get closer to the work when in step ladder mode. Leaning a standard step ladder is not an option on a jobsite, so we designed the LEANSAFE® ladders with a two color design and ...
The PD7308 Podium Ladder offers the same reach height as a 10-foot step ladder and is ideal for working at fixed heights and is easier to maneuver than scaffolds or lifts. The extra-large platform with toe guard feels like you are standing on the ground and 4X Work Zone allows you to work facing any direction. This ladder features full aluminum bracing and a full set of rear horizontals. The LOCKTOP™ extended guardrail provides an extra point of contact and conveniently organizes tools and accessories. The newly designed EDGE360® gives the bottom of the ladder protection from every angle ...
The PD7308-4C Podium Ladder offers the same reach height as a 10-foot step ladder and is ideal for working at fixed heights and is easier to maneuver than scaffolds or lifts. The extra-large platform with toe guard feels like you are standing on the ground and 4X Work Zone allows you to work facing any direction. This ladder features full aluminum bracing and a full set of rear horizontals. The LOCKTOP™ extended guardrail provides an extra point of contact and conveniently organizes tools and accessories. The newly designed EDGE360® gives the bottom of the ladder protection from every ...
The PD6203-4C Podium Ladder with factory-installed casters for added mobility offers the same reach height as a 5-foot stepladder, is ideal for working at fixed heights, and is easier to maneuver than scaffolds or lifts. The extra-large platform with toe guard feels like you are standing on the ground, and the 4X Work Zone allows you to work facing any direction. This ladder features full aluminum bracing and a full set of rear horizontals. The LOCKTOP™ extended guardrail provides an extra point of contact and conveniently organizes tools and accessories. The newly designed foot gives the ...