Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Werner

Model # :T9ZB820533

MPN #: M7112-1

Werner 12' Type 1AA Fiberglass Manhole Ladder M7112-1

Product Description

The M7112-1 Fiberglass Manhole Ladder features 3-foot plastic sleeves that protect the upper rails from manhole damage. These sleeves increase the longevity of the ladder. The combination rail shield and shoe protects the bottom of the rails from damage. The exclusive Alflo® rung joint means Twist-Proof® performance, and these ladders also have a duty rating of 375 pounds. The vinyl coated aluminum hoop end caps are ideal for easily removing the ladder from the manhole. The Traction-Tred® round rungs are slip-resistant.

PRICE
$286.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12-1/4 in
Height144 in
Weight Capacity375 lbs
Weight28 lbs
Max Working Height12 in

Product Details

TypeUncaged
Number of Steps12
ColorYellow
Duty RatingType IAA
MaterialFiberglass
Manufacturers Part NumberM7112-1
BrandWerner

Compliance & Certifications

CertificationsANSI & OSHA