Global Industrial
Model # :WB262113GY
Global Industrial 6' Outdoor Steel Slat Park Bench, Backless, Gray
|
Questions & Answers (0)
Product Description
Heavy Duty commercial bench is ideal for train stations, park facilities, shopping areas, courtyards, airports or any other high traffic area. UV stabilized and finished in corrosion and rust resistant powder coating, this durable bench can withstand even the harshest outdoor climates. Pre-drilled mounting holes allow the option to mount to any surface. Fully welded model ships fully assembled.
Seat dimensions: 68"L x 22"D with 1-1/2" wide slats.
Seat dimensions: 68"L x 22"D with 1-1/2" wide slats.
PROMOTIONAL PRICE
$499.00was $559.00
Save $60.00 (11%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 24 in |
| Height | 24-1/4 in |
| Weight | 165 lbs |
| Seat Length | 68 in |
| Seat Width | 22 in |
| Seat Height | 18 in |
Product Details
| Assembly Required | No |
| Type | Flat Bench |
| Frame Color Family | Gray |
| Color | Gray |
| Material | Steel Slat |
| Frame Material | Steel |
| Arm Type | Fixed |
| Manufacturers Part Number | 262113GY |
| Mounting Style | In Ground or Surface |
| Collection | Steel Slat Collection |
| Brand | Global Industrial |