Buyers 6" Amber Oval Mid-Turn Signal-Side Marker Light With 9 LED - 5626208 - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products 6 Inch Oval Midship Turn Signal and Side Marker Light is an auxiliary marker light used on trailers 30 ft or longer. The design of this light provides extra visibility and serves three functions: side marker, reflector, and turn signal light. With nine LEDs, the light has an amber colored lens and features an internal Reflex optic, which eliminates the need for a separate reflector. A grommet is also available for installation. The lights are sold in bulk and backed with a limited lifetime warranty.
PRICE
$140.00 Sold in packages of 10 / $14.00 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-1/2 in |
| Depth | 2-2/3 in |
| Height | 2-2/7 in |
| Size | 6" |
Product Details
| Type | LED |
| Color | Amber |
| Amperage | 0.114 A |
| Number of LEDs | 9 |
| Style | Oval |
| Mounting Location | Grommet |
| Wattage | 1.37 W |
| Voltage | 12 V |
| Housing Color Family | Black |
| Description | Mid-Turn Signal-Side Marker Light |
| Manufacturers Part Number | 5626208 |
| Respirator Connection Type | PL-3 Connection |
| Brand | Buyers Products |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | DOT |