Buyers 6" Amber Oval Mid-Turn Signal-Side Marker Light Kit With 9 LED - 5626209
Write a Review
|
Questions & Answers (0)
Product Description
The 6 Inch Midship Turn Signal and Side Marker Kit with Reflex from Buyers Products is an auxiliary marker light used on trailers 30 ft or longer. The design of this light provides extra visibility and serves three functions: side marker, reflector, and turn signal light. The nine LED light has an amber lens and features an internal Reflex optic, which eliminates the need for a separate reflector. Lights also include a PL-3 plug and black grommet and is backed with a limited lifetime warranty.
PRICE
$19.25
3
3
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-1/2 in |
| Depth | 2-2/3 in |
| Height | 2-1/3 in |
| Size | 6" |
Product Details
| Type | LED |
| Color | Amber |
| Amperage | 0.114 A |
| Number of LEDs | 9 |
| Style | Oval |
| Mounting Location | Grommet |
| Wattage | 1.368 W |
| Voltage | 12 V |
| Housing Color Family | Black |
| Description | Mid-Turn Signal-Side Marker Light Kit |
| Manufacturers Part Number | 5626209 |
| Respirator Connection Type | PL-3 Connection |
| Brand | Buyers Products |
Warranty
| Warranty | Lifetime Limited |