Buyers 3.1875" Amber Round DOT Bolt-On Reflectors - 5623317 - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products DOT Amber Bolt-On Reflectors provide visibility when attached to the vehicle per FMVSS/CMVSS 108 specifications. This 3-3/16 in. reflector is designed to easily bolt to your trailer or vehicle. Hardware is not included.
PRICE
$9.10 Sold in packages of 10 / $0.91 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-1/5 in |
| Depth | 1/4 in |
| Height | 3-1/5 in |
| Size | 3.1875" |
| Diameter | 3-1/5 in |
Product Details
| Type | DOT Light |
| Lens Color Family | Amber |
| Color | Amber |
| Mounting Location | Bolt-on |
| Description | Round DOT Bolt-On Reflectors |
| Manufacturers Part Number | 5623317 |
| Brand | Buyers Products |
Compliance & Certifications
| Certifications | DOT |