Buyers 6" Clear Oval Backup Light With 10 LED - 5626311 - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products 6 Inch Oval Backup Light is used on trucks and trailers to meet FMVSS/CMVSS 108 regulations. This 10 LED light has a clear colored lens and uses a standard PL-2 connection. A black grommet is also available. Lights are sold in bulk and backed with a limited lifetime warranty.
PRICE
$197.50 Sold in packages of 10 / $19.75 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-1/2 in |
| Depth | 1-3/4 in |
| Height | 1/4 in |
| Size | 6" |
Product Details
| Type | LED |
| Color | Clear |
| Amperage | 0.15 A |
| Number of LEDs | 10 |
| Style | Oval |
| Mounting Location | Grommet |
| Wattage | 1.8 W |
| Voltage | 12 V |
| Description | Back-Up Light |
| Manufacturers Part Number | 5626311 |
| Respirator Connection Type | STD PL-2 Connection |
| Brand | Buyers Products |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | DOT |