Buyers 2.5" Round Black Grommet, Flush Mount, Fully Open Back - 5622506 - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products Black Grommet for 2.5 Inch Marker Lights works with Buyers Products 2.5 Inch Marker/Clearance Lights. This Fully Open Back Grommet will fit all Marker/Clearance Lights by Buyers Products.
PRICE
$13.20 Sold in packages of 10 / $1.32 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/2 in |
| Depth | 2-1/2 in |
| Height | 1 in |
| Size | 2.5" |
| Diameter | 2-1/2 in |
Product Details
| Style | Round |
| Description | Black Grommet |
| Color | Black |
| Manufacturers Part Number | 5622506 |
| For Use With | 5622550, 5622525, 5622551, 5622526, 5622512, 5622522, 5622517, 5622527 |
| Brand | Buyers Products |
Compliance & Certifications
| Certifications | DOT |