6" Polyurethane Rigid Caster 6229-RR for Little Giant® Carts
Write a Review
|
Questions & Answers (0)
Product Description
REPLACEMENT CASTER FOR Little Giant® CARTS & TRUCKS
Replace worn or broken casters and wheels with these factory replacements. Specifically designed and manufactured by Little Giant® for their wide assortment of Material Handling Carts and Trucks.
Replace worn or broken casters and wheels with these factory replacements. Specifically designed and manufactured by Little Giant® for their wide assortment of Material Handling Carts and Trucks.
PRICE
$119.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Weight Capacity | 900 lbs |
| Wheel Diameter | 6 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Caster Index | Rigid Plate Casters |
| Caster Type | Rigid |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |