8" Mold-on Rubber Swivel Caster 8218-SR for Little Giant® Carts
Write a Review
|
Questions & Answers (0)
Product Description
REPLACEMENT CASTER FOR Little Giant® CARTS & TRUCKS
Replace worn or broken casters and wheels with these factory replacements. Specifically designed and manufactured by Little Giant® for their wide assortment of Material Handling Carts and Trucks.
Replace worn or broken casters and wheels with these factory replacements. Specifically designed and manufactured by Little Giant® for their wide assortment of Material Handling Carts and Trucks.
PRICE
$105.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Weight Capacity | 600 lbs |
| Wheel Diameter | 8 in |
Product Details
| Assembly Required | No |
| Wheel Material | Mold-On Rubber |
| Caster Index | Swivel Plate Casters |
| Caster Type | Swivel |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |