Global Industrial
Model # :WB413103
Global Industrial 6" Row Spacer with Hardware, Pack of 4
Write a Review
|
Questions & Answers (0)
Product Description
✓ Increases stability
✓ Includes hardware for easy installation
✓ Durable steel construction
Constructed from high-strength steel for long-lasting durability, this Global Industrial 6" row spacer connects and spaces pallet racks with a back-to-back connection for added rigidity and stability.
✓ Includes hardware for easy installation
✓ Durable steel construction
Constructed from high-strength steel for long-lasting durability, this Global Industrial 6" row spacer connects and spaces pallet racks with a back-to-back connection for added rigidity and stability.
PRICE
$30.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
| Size | 6 x 3 x 2 in |
Product Details
| Assembly Required | Yes |
| Type | Spacer |
| Material | Steel |
| Description | Row Spacer |
| Color | Orange |
| Manufacturers Part Number | 413103 |
| Brand | Global Industrial |