Global Industrial
Model # :WBB3234689
Global Industrial Horizontal Bracing for 24"D Bolted Upright Frame, 2 Braces & Hardware
Write a Review
|
Questions & Answers (0)
Product Description
✓ Compatible with 24" bolted upright frames
✓ Durable steel construction
✓ Includes (10) nuts, (10) bolts, & (4) bushings
Don't let damaged braces impact the structural integrity of your pallet racks. This Global Industrial™ Horizontal Bracing is the perfect fit for 24" bolted pallet rack upright frames.
PRICE
$6.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
| Connection | Bolted |
| Size | 20-2/3 x 1-1/2 x 1 in |
Product Details
| Assembly Required | Yes |
| Type | Horizontal Bracing |
| Material | Steel |
| Color | Green |
| Manufacturers Part Number | B3234689 |
| Brand | Global Industrial |