Global Industrial
Model # :WB413300
Global Industrial Horizontal Bracing for 42"D Bolted Upright Frame, 2 Braces & Hardware
Write a Review
|
Questions & Answers (0)
Product Description
✓ Compatible with 42" bolted upright frames
✓ Durable steel construction
✓ Includes (10) nuts, (10) bolts, & (4) bushings
Don't let damaged braces impact the structural integrity of your pallet racks. This Global Industrial Horizontal Bracing is the perfect fit for 42" bolted pallet rack upright frames.
✓ Durable steel construction
✓ Includes (10) nuts, (10) bolts, & (4) bushings
Don't let damaged braces impact the structural integrity of your pallet racks. This Global Industrial Horizontal Bracing is the perfect fit for 42" bolted pallet rack upright frames.
PRICE
$32.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Connection | Bolted |
| Size | 38-5/8 x 1-7/16 x 15/16 in |
Product Details
| Assembly Required | Yes |
| Type | Horizonal Bracing |
| Material | Steel |
| Color | Green |
| Manufacturers Part Number | 413300 |
| Brand | Global Industrial |