RollerLite 6" x 4mm Shed-Resistant Motech Mini Roller Covers, 2/Pack 12/Case - 6MTC025D
Write a Review
|
Questions & Answers (0)
Product Description
6" x 4mm nap (2-pack) Mo-Tech Dralon® woven fabric mini rollers offer shed-resistant durability yielding high performance. Mo-Tech Dralon® woven fabric is perfect for interior walls, ceilings and touch-ups. Use on smooth surfaces with all paints and stains.
PRICE
$32.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 1 in |
| Height | 8 in |
| Weight | 0.1 lbs |
| Nap | 4mm |
Product Details
| Type | Smooth |
| Color | White |
| Capacity | Shed-Resistant |
| Material | Dralon |
| Description | Mini Roller Cover |
| Package Quantity | 24 |
| Manufacturers Part Number | 6MTC025D |
| Brand | RollerLite |
| Bristle Material | Dralon |