RollerLite 6" x 1/2" Pink Polyester Mini Roller Cover, 12/Pack 6/Case - 6AP050-12
Write a Review
|
Questions & Answers (0)
Product Description
6" knitted polyester fabric mini roller covers with a 1/2" nap. Designed for textured surfaces and use with water-based latex, acrylic, and stains. For use with flat, eggshell, and satin paint sheens. Twelve pack.
PRICE
$95.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 3-1/2 in |
| Height | 8 in |
| Weight | 0.7 lbs |
| Nap | 1/2" |
Product Details
| Type | Textured |
| Color | Pink |
| For Use With | Flat, Eggshell, Satin Paint Sheens |
| Package Quantity | 72 |
| Description | Mini Roller Cover |
| Manufacturers Part Number | 6AP050-12 |
| Brand | RollerLite |
| Bristle Material | Polyester |