RollerLite 6" x 1/2" Natural Sea Sponge Mini Roller Cover, 12/Case - 6FP-050
Write a Review
|
Questions & Answers (0)
Product Description
6" x 1/2" nap 100% Natural Sea Sponge Deco Ease™ mini roller cover is designed to provide a professional faux painting finish on semi-textured surfaces and for use with oil and latex based paints.
PRICE
$139.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 2-1/2 in |
| Height | 9-1/4 in |
| Weight | 0 lbs |
| Nap | 1/2" |
Product Details
| Type | Semi-Textured |
| Color | Beige |
| Material | Sea Sponge |
| Package Quantity | 12 |
| Description | Mini Roller Cover |
| Manufacturers Part Number | 6FP-050 |
| Brand | RollerLite |
| Bristle Material | Sea Sponge |