72" Heavyweight Single Slot W/ 1" Slots On 2" Centers - Satin Zinc - Pkg Qty 10
|
Questions & Answers (0)
Product Description
Surface mount Imperial Line slotted standards are perfect for heavy loads. Counter sunk mounting screw holes are 12' apart.
PRICE
$299.50 Sold in packages of 10 / $29.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
Product Details
| Type | Single Slot |
| Class | Imperial Line |
| Finish | Zinc |
| Line | Surface Mounted Slotted Standards |
| Package Quantity | 10 |
| Manufacturers Part Number | SS30/72 |
| Brand | Econoco |