6mm Dia., 6mm Shank, 20mm LOC, 63mm OAL, 4 Flute Solid Carbide Ball Single End Mill, AlTiN
Write a Review
|
Questions & Answers (0)
Product Description
4 Flute Carbide Ball End mills excel in peripheral milling and finishing. 4 Flute end mills provide a much finer finish and can be ran at faster rates. The hemispherical tip produces rounded details, where sharp corners must be avoided, and they are commonly used in dies and molds. Carbide's extreme hardness allows for the tool to be run much faster than HSS or cobalt. It provides a high degree of wear resistance by withstand high cutting temperatures. The rigidity of carbide allows for excellent surface finishes and dimensional accuracy
PRICE
$26.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 63 mm |
| Length of Cut | 20mm in |
| Shank Diameter | 6mm |
| Diameter | 6 mm |
| Unit of Measurement | Metric |
Product Details
| Series | CCMG-B |
| Coating | AlTiN |
| Country of Origin | Made In USA |
| Material | Solid Carbide |
| Manufacturers Part Number | CCMG-M6M6-B-AlTiN |
| End Type | Ball |
| Number of Flutes | 4 |
| Ends | Single |
| Brand | Melin |
| Center Cutting | Yes |