J.W. Winco 6N12S33K Nylon Plastic Adjustable Lever With Stainless Steel Components M6 x 12mm Stud
Write a Review
|
Questions & Answers (0)
Product Description
Adjustable hand levers are ideal whenever parts have to be clamped in a confined space or in a particular lever position. The insert is connected to the lever via serrations which can easily be disengaged. Pulling the lever upwards, disengages the serrations, allowing it to be swivelled to the ideal clampling position. When releasing the lever, the serrations automatically re-engage.
PRICE
$7.20
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread Size | M6 x 1.0 in |
| Handle Length | 45mm |
| Thread Length | 12mm in |
| Unit of Measurement | Metric |
Product Details
| Handle Material | Nylon Plastic |
| Type | Threaded Stud |
| Color | Black |
| Spring Material | Stainless Steel 301 Series |
| Country of Origin | Made in USA |
| Screw Material | Stainless Steel 303 Series |
| Material | Plastic |
| Insert Material | Stainless Steel 303 Series |
| Description | Adjustable Lever |
| Manufacturers Part Number | 6N12S33K |
| Brand | J.W. Winco |