Haws®, 8164, Ceiling-Mounted Drench Shower Pull-Down Lever, Mounted In Recessed SS Cabinet
Write a Review
|
Questions & Answers (0)
Product Description
Haws® Ceiling-Mounted Drench Shower Pull-Down Lever Ball Valve Mounted In Recessed SS Cabinet
Model 8164 flush ceiling mounted drench shower shall include the AXION®MSR hydrodynamic design polished stainless steel showerhead with 20 gpm flow control mounted in or hanging down from the ceiling, brass stay-open ball valve equipped with stainless steel ball and stem, recessed stainless steel wall cabinet with pull down lever, universal sign, and 1" NPT supply.
Model 8164 flush ceiling mounted drench shower shall include the AXION®MSR hydrodynamic design polished stainless steel showerhead with 20 gpm flow control mounted in or hanging down from the ceiling, brass stay-open ball valve equipped with stainless steel ball and stem, recessed stainless steel wall cabinet with pull down lever, universal sign, and 1" NPT supply.
PRICE
$1,179.00
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Shower Head Diameter | 11" |
| Inlet Size | 1 NPT in |
Product Details
| Type | Emergency Drench Shower |
| Color | Silver |
| Shower Head Material | Stainless Steel |
| Pipe Material | Galvanized Steel |
| Pressure | 30 psi |
| Gallons per Minute | 20 gal/min |
| Mounting Location | Ceiling Mount |
| Shower Head Color Family | Stainless Steel |
| Includes | Universal Identification Sign |
| Material | Stainless Steel |
| Activation | Pull Handle |
| Valve Type | 1" IPS Chrome Plated Brass Stay Open |
| Description | Haws® Drench Showers, Model 8164 |
| Manufacturers Part Number | 8164 |
| Activation Handle Material | Plastic |
| Brand | Haws |
Compliance & Certifications
| ANSI Certification | Meets ANSI Z358.1 |