Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Adjustable Clamping Handles

Adjustable clamping handles provide secure gripping during machining applications. Clamping levers are adjustable to fit a variety of hole sizes and shapes and offer a comfortable grip and ergonomic design. They are ideal for quick and easy horizontal and vertical clamping. Available in steel, aluminum, and stainless steel versions.
126 Results

Die-Cast Handles w/ Steel Components

Die-Cast Handles w/ Steel Components
Die-Cast handles with steel components are ideal for clamping industrial parts or putting parts in a particular lever position. The die-cast handles are engineered from high-quality materials and feature the strength of steel components to offer durable performance. Die-cast handles ensure reliable performance under demanding conditions and are ideal for machining and industrial processes.
CompareImageHandle LengthThread SizeModel #Price
Adjustable Handle w/ Stud - M10 x 1.5 x 63mm Stud - 78mm L x 54mm H Die Cast Handle - MH-423
78mm
M10 x 1.5 in
WBB2254847$9.60
Die Cast Adjustable Lever - M6 x 1.0 - 30mm Handle - 32mm Stud - Black - J.W. Winco 6N32A19K GN300
30mm
M6 x 1.0 in
WBB2259614$5.20
J.W. Winco 6T45A02K Zinc Die Cast Adjustable Lever w/ Steel Components - 3/8-16 x 1.77 Stud
2.48"
3/8-16 in
WBB2201030$6.00
Die Cast Adjustable Lever - 1/4-20 - 2.48" Handle - 0.99" Stud - Orange - J.W. Winco 3T25A02O GN300
2.48"
1/4-20 in
WBB2259605$6.70
Adjustable Handle w/ Stud - 1/2-13 x 1.57" Stud - 3.62" L x 2.52" H Die Cast Handle - MH-3085
3.62"
1/2-13 in
WBB2254863$11.00
Zinc Die Cast Adjustable Lever with Steel Components 1/4-20 x .98 Stud 1.77"L
1.77"
1/4-20 in
WBB704479$4.18
Adjustable Handle - 1/2-13 - 3.62" L x 2.52" H Die Cast Handle - MH-109
3.62"
1/2-13 in
WBB2254854$10.25
Adjustable Handle w/ Stud - 5/16-18 x 0.78" Stud - 2.56" L x 1.77" H Die Cast Handle - MH-3037
2.56"
5/16-18 in
Ships Same Day
WBB2254902
$8.20
J.W. Winco 6T63A03K Zinc Die Cast Adjustable Lever w/ Steel Components - 3/8-16 x 2.36 Stud
3.07"
3/8-16 in
WBB2200955$9.50
J.W. Winco 6T32A03O Zinc Die Cast Adjustable Lever w/ Steel Components - 3/8-16 x 1.26 Stud
3.07"
3/8-16 in
WBB2201101$9.90
Showing 1-10 of 85 results

Plastic Handles w/ Steel Components

Plastic Handles w/ Steel Components
Plastic handles with steel components offer the advantage of adjustable and reliable clamping, making them ideal for industrial parts applications. Adjustable plastic handles are designed to clamp parts in a particular area or lever position. The plastic handles have a rugged construction that integrates the durability of steel for lasting performance.
Showing 1-10 of 26 results

Die Cast Handles w/ Stainless Components

Die Cast Handles w/ Stainless Components
Die-cast handles with stainless steel components provide secure and ergonomic grip, making installation easy and ensuring durability in various applications. They are versatile and ideal for use in confined spaces or for specific lever positions. Made of corrosion-resistant materials, they are used in industrial machinery, commercial fixtures, and residential doors or cabinets.
Showing 1-10 of 11 results

Plastic Handles w/ Stainless Components

Plastic Handles w/ Stainless Components
Plastic handles with stainless steel components are highly versatile for securely fastening industrial equipment. The handles are lightweight and ergonomically designed for a comfortable grip, while the stainless steel components add strength and resistance to corrosion. These handles are ideal for manufacturing and machinery operations.