Nylon Plastic Adjustable Lever With Steel Components 1/2-13 Tapped 3.62"L - Made In USA
Write a Review
|
Questions & Answers (0)
Product Description
Patented and made in the USA, adjustable hand levers are the result of modern industrial design: Glass fiber reinforced thermoplastic with molded in metal insert. All such levers have proven to be ideal wherever parts have to be clamped in a confined space or in a particular lever position. The insert is connected to the lever via serrations which can easily be disengaged. Pulling the lever upward disengages the serrations, allowing it to be swivelled to the ideal clamping position. On releasing the lever, the serrations automatically re-engage. Maximum heat resistance of nylon plastic: 150°C (230°F).
PRICE
$8.40
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread Size | 1/2-13 in |
| Handle Length | 3.62" |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Handle Material | Glass Fiber Reinforced Nylon Thermoplastic w/ Molded-In Metal Inlay |
| Type | Tapped Thread |
| Color | Black |
| Spring Material | Steel, Black Oxide Finish |
| Country of Origin | Made in USA |
| Screw Material | Steel, Black Oxide Finish |
| Material | Plastic |
| Insert Material | Steel, Black Oxide Finish |
| Description | Adjustable Lever |
| Manufacturers Part Number | 8TF36K |
| Brand | J.W. Winco |