J.W. Winco 6NA06K Zinc Die-Cast Adj Lever w/ Stainless Steel Components M6 x 1.0 Tapped Thread
Write a Review
|
Questions & Answers (0)
Product Description
Adjustable hand levers are ideal whenever parts have to be clamped in a confined space or in a particular lever position. The insert is connected to the lever via serrations which can easily be disengaged. Pulling the lever upwards, disengages the serrations, allowing it to be swivelled to the ideal clampling position. When releasing the lever, the serrations automatically re-engage.
PRICE
$7.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread Size | M6 x 1.0 in |
| Handle Length | 45mm |
| Unit of Measurement | Metric |
Product Details
| Handle Material | Zinc Die-Cast |
| Type | Tapped Thread |
| Color | Black |
| Spring Material | Stainless Steel 301 Series |
| Country of Origin | Import |
| Screw Material | Stainless Steel 303 Series |
| Material | Die Cast |
| Insert Material | Stainless Steel 303 Series |
| Description | Adjustable Lever |
| Manufacturers Part Number | 300.1-45-M6-SW |
| Brand | J.W. Winco |