Features
- Auto-close egress doors
- Egress doors lock in position when slid open and automatically close around cables, reducing the egress opening to the smallest size possible
- Improved hinge design
Product Details
| Type | Poke-Thru |
| Insulation Material | Intermescent Fire Barrier |
| Mounting Method | Through Floor |
| Material | Non-Metallic |
| Description | Evolution Pre-Pour Sleeve |
| Color | Black |
| Manufacturers Part Number | 6PPS |
| Number of Outlets | 0 |
| Brand | Wiremold |