Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB883622

MPN #: 6STCP

Wiremold 6STCP Poke-Thru Pre-Wired Stem Assembly, 6"

Product Description
Wiremold 6STCP Poke-Thru Pre-Wired Stem Assembly, 6"

Features

  • Auto-close egress doors
  • Egress doors lock in position when slid open and automatically close around cables, reducing the egress opening to the smallest size possible
  • Improved hinge design
PRICE
$479.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypePoke-Thru
Insulation MaterialIntermescent Fire Barrier
Mounting MethodThrough Floor
MaterialMetal
DescriptionPre-Wired Stem Assembly
Manufacturers Part Number6STCP
Number of Outlets4
BrandWiremold