6V, 5.5A Sealed Lead Acid Replacement Battery
Write a Review
|
Questions & Answers (0)
Product Description
Dual-Lite approved, valve regulated, sealed lead acid (SLA) battery, 6V, 10-12Ah capacity, 5.5A @ 6V for 90 minutes to an end voltage of 5.25V.
PRICE
$75.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 2 in |
| Height | 4 in |
| Weight | 4 lbs |
Product Details
| Type | Indoor Emergency Replacement Battery |
| Voltage | 6 V |
| Terminals | F2 |
| Description | 6V, 5.5A Sealed Lead Acid Replacement Battery |
| Manufacturers Part Number | 120800 |
| Amperage | 5.5 A |
| For Use With | Dual-Lite |
| Brand | Hubbell Lighting - Dual-Lite |