12V 3.4A Lead Calcium Replacement Battery
Write a Review
|
Questions & Answers (0)
Product Description
Dual-Lite approved, valve regulated, sealed lead acid (SLA) battery, 12V, 7.2Ah capacity, 3.5A @ 12V for 90 minutes to an end voltage of 10.5V.
PRICE
$84.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 2-9/16 in |
| Height | 4 in |
| Weight | 5 lbs |
Product Details
| Type | Indoor Emergency Replacement Battery |
| Voltage | 12 V |
| Terminals | F2 |
| Description | 12V 3.4A Lead Calcium Replacement Battery |
| Manufacturers Part Number | 120803 |
| Amperage | 3.4 A |
| For Use With | Dual-Lite |
| Brand | Hubbell Lighting - Dual-Lite |