Dual-Lite approved, valve regulated, sealed lead acid (SLA) battery, 6V, 4-4.5Ah capacity, 2.0A @ 6V for 90 minutes to an end voltage of 5.25V.
6V, 2A Sealed Lead Acid Replacement Battery
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$39.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-13/16 in |
| Width | 1-15/16 in |
| Height | 4-3/8 in |
| Weight | 2 lbs |
Product Details
| Type | Indoor Emergency Replacement Battery |
| Voltage | 6 V |
| Terminals | F2 |
| Description | 6V, 2A Sealed Lead Acid Replacement Battery |
| Manufacturers Part Number | 120255 |
| Amperage | 2 A |
| For Use With | Dual-Lite |
| Brand | Hubbell Lighting - Dual-Lite |