Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Worldwide Electric Corporation

Model # :WBB2047802

MPN #: 6WTBK-3

Worldwide Electric Tapered Bushing Kit, 3", Fits Reducer Styles SMR6/WSMR6

Product Description
6WTBK-3, Tapered bushing kit, 3". fits reducer styles SMR6/WSMR6. Sized for shaft mount reducers. Interchangeable with other manufacturers. Tapered support on both sides of the reducer. Includes fastening bolts and a full length shaft key.

PRICE
$405.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Box Size6
Bore Size3"

Product Details

Primary UnitFits Reducer Styles SMR6/WSMR6
Suggested Add OnShaft Mount Reducer; Motor Mount; Belt Guard; Backstop Assembly
DescriptionTapered Bushing Kit
Manufacturers Part Number6WTBK-3
BrandWorldwide Electric Corporation