Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB914267

MPN #: 133-6FBA

Baldor-Reliance Bushing Kit, 133-6FBA, 7/8-5/8 Reduction Size

Product Description
Reduces bore size of Quill type input shafts from 7/8 to 5/8. Sintered metal bushing with integral internal and external keys.

PRICE
$209.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number133-6FBA
Bore TypeBushing Kit
BrandBaldor-Reliance