- Clear poly sheeting makes a great covering for equipment and machinery to protect from moisture, dirt and dust.
- Sheeting is an economical alternative to drop cloths..
- May also be used to cover walls as a moisture barrier..
- Great for multi-purpose use on construction sites such as covering lumber.
Global Industrial
Model # :WBB2204784
Global Industrial Construction & Agricultural Film, 72"W x 1200"L, 4 Mil, Clear, 1 Roll
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$44.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1200 |
| Width | 72 |
| Thickness | 4 mil |
Product Details
| Sheets per Roll | Continuous |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Construction & Agricultural Film |
| Color | Clear |
| Manufacturers Part Number | B2204784 |
| Brand | Global Industrial |
| Recyclable | Yes |
| Number of Rolls | 1 |