Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER

Model # :WBB069631

MPN #: 6005

Poly Pallet Top Sheets, 108"W x 108"L, 1.5 Mil, Clear, 100/Roll

Product Description
The pallet top sheet is made of tough 1.5 mil Low Density Polyethylene (LDPE) film for long lasting durability. It comes with perforations for easy dispensing. Cover pallets with the poly sheet then strap or stretch wrap as needed. The sheet is easy to see through for quick identification. This sheet is wound on a 3" core with a 1" diameter core plug. Folds may occur on either side of the roll. The sheet meets FDA and USDA specifications. The 1.5 Ga sheet roll includes a total of 250 pieces.

PRICE
$189.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
189.95
Buy 3 units - 5 units
179.95Save $10.00 (5%)
Buy 6+ units
175.95Save $14.00 (7%)
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length108 in
Width108 in
Thickness1.5 mil
Gauge1.5 ga

Product Details

Assembly RequiredNo
Sheets per Roll100
ColorClear
RecyclableYes
MaterialPlastic
Package Quantity100
DescriptionPallet Top Sheets
Manufacturers Part Number6005
Number of Rolls1