Model # :WBB194187
MPN #: 4973
Poly Pallet Top Sheets, 60"W x 60"L, 2 Mil, Clear, 175/Roll
Write a Review
|
Questions & Answers (0)
Product Description
Keep pallet tops clean and dry during shipping and storage with these poly pallet top sheets. They are made of tough 2 mil Low Density Polyethylene (LDPE) film. Each sheet is folded in half and opens to 60" X 60". Cover pallets with these poly sheets then strap or stretch wrap as needed. The sheets come in perforated tear-off rolls for easy dispensing.
PRICE
$159.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 30 in |
| Thickness | 2 mil |
| Gauge | 2.0 ga |
Product Details
| Sheets per Roll | 175 |
| Material | Plastic |
| Package Quantity | 175 |
| Description | Pallet Top Sheets |
| Color | Clear |
| Manufacturers Part Number | 4973 |
| Recyclable | Yes |
| Number of Rolls | 1 |