Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB2204773

Global Industrial™ Construction & Agricultural Film, 72"W x 1200"L, 6 Mil, Clear, 1 Roll

Product Description
    Clear poly sheeting makes a great covering for equipment and machinery to protect from moisture, dirt and dust.

  • Sheeting is an economical alternative to drop cloths..
  • May also be used to cover walls as a moisture barrier..
  • Great for multi-purpose use on construction sites such as covering lumber.


PRICE
$46.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
46.95
Buy 3 units - 5 units
44.95Save $2.00 (4%)
Buy 6+ units
43.95Save $3.00 (6%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1200
Width72
Thickness6 mil

Product Details

Sheets per RollContinuous
MaterialPlastic
Package Quantity1
DescriptionConstruction & Agricultural Film
ColorClear
Manufacturers Part NumberB2204773
BrandGlobal Industrial
RecyclableYes
Number of Rolls1